METRIC TAP SCR 17MM 11/16
502.12057
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Metric Special Tapping Screw. Hex Head Sems® |
Material | Steel |
Finish | Phosphate |
Length | 16 mm |
Thread Diameter | M6 |
Pitch | 1.81 mm |
Hex Size | 10 mm |
Head Type | Hex Captive Washer |
Washer Diameter | 17 mm |
OEM-GM | 11500994 |
OEM-GM | 11509371 |
Review(s)
Product not yet rated.