POSI DRV SCR M4.2X12MM CHROME
502.12739
- UNSPSC 31161506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Washer Head Pozi-Drive |
Material | Chrome |
Length | 12 mm |
Thread Diameter | M4.6 |
Pitch | 1.41 mm |
Drive Type | Phillips |
Washer Diameter | 10 mm |
OEM-GM | 11501794 |
EAN | 4065233002951 |
Review(s)
Product not yet rated.