PUSH RETAINER HEAD 27/32 GM
502.14998
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 0.410 in |
Stem Length | 1.000 in |
Flange Diameter | 0.850 in |
Panel Range | 3.50-4.70 in |
OEM-FORD | W708325S300 |
OEM-GM | 11561353 |
OEM-GM | 15672330 |
OEM-GM | 15956470 |
EAN | 4062856472857 |
Review(s)
Product not yet rated.