RAD GRILL & BUMPER COV FAST GM
502.20860
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Radiator Grille & Bumper Cover Fastener |
Material | Nylon |
Colour | Black |
Compatible Make/Model/Year | GM Trucks & Vans 1999 - On |
Height | 5/8 in |
Length | 1 in |
Width | 5/8 in |
OEM-GM | 15078238 |
Review(s)
Product not yet rated.