RAD SUPPORT SHIELD RETAINR GM
502.19892
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Radiator Support Sight Shield Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 27 mm |
Stem Length | 18 mm |
Shoulder Length | 7 mm |
Compatible Hole Size | 10 mm |
Compatible Make/Model/Year | Cadillac DeVille & Seville 2000 - On |
OEM-GM | 25695687 |
Review(s)
Product not yet rated.