RADIATOR GRILLE CLIP GM S-10
502.18262
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Radiator Grille Retainer |
Material | Steel |
Compatible Make/Model/Year | GM Pickup, Van, Blazer, Jimmy 1994 - On |
Finish | Zinc Organic |
OEM-GM | 15002520 |
OEM-GM | 15682898 |
OEM-GM | 15709521 |
EAN | 4061975337085 |
Review(s)
Product not yet rated.