RIVET DOOR COWL SATURN
502.19801
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Wheel Opening Moulding Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 19/32 in |
Stem Length | 3/4 in |
Compatible Hole Size | 1/4 in |
Compatible Make/Model/Year | Saturn 1991 - On, Ford 2002 - On, Chrysler 2010 - On |
OEM-CHRYSLER | 6509103AA |
OEM-FORD | W705436S300 |
OEM-GM | 21077123 |
Review(s)
Product not yet rated.