ROCK PAN CLIP 7/8X2 BUICK/CAD/
502.20318
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel Clip |
Material | Nylon |
Colour | Grey |
Compatible Make/Model/Year | Buick LeSabre, Cadillac DeVille & SeVille, Oldsmobile Aurora and Pontiac Bonneville 2000 - On |
Length | 2 in |
Width | 7/8 in |
OEM-GM | 25722671 |
Review(s)
Product not yet rated.