ROCK PAN MLD CLIP GRANDPRIX
502.20607
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Moulding Clip |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 12 x 20 mm |
Stem Length | 14 mm |
Compatible Hole Size | 9 mm |
Compatible Make/Model/Year | Pontiac Grand Prix 2004 - On |
OEM-GM | 10323057 |
Review(s)
Product not yet rated.