ROCK PANEL MLD CLIP WHITE
502.20972
- UNSPSC 31162305
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel Moulding Clip |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 3/4 x 1-1/32 in |
Bottom Head Diameter/Size | 19/32 x 1-1/32 in |
Stem Length | 9/16 in |
Compatible Hole Size | 3/8 in |
Compatible Make/Model/Year | Chevrolet Malibu 2004 - On |
OEM-GM | 11589176 |
Review(s)
Product not yet rated.