ROCK PANL MLD CLIP 7/8 CADILLA*
502.20280
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel Moulding Clip |
Material | Nylon |
Colour | Grey |
Compatible Make/Model/Year | Cadillac DeVille & Seville 1998 - On |
Length | 2 in |
Width | 7/8 in |
OEM-GM | 25648693 |
Review(s)
Product not yet rated.