Free Shipping: For every order of $350 or more with the promo code : FREESHIP

ROCKER MOLD&GRILL CLIP WHITE

502.20774 - UNSPSC 31162305
ROCKER MOLD&GRILL CLIP WHITE ROCKER MOLD&GRILL CLIP WHITE
ROCKER MOLD&GRILL CLIP WHITE

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Rocker Moulding & Grille Moulding Clip
Material Nylon
Colour White
Top Head Diameter/Size 9/16 x 13/16 in
Bottom Head Diameter/Size 5/8 x 13/16 in
Stem Length 9/16 in
Compatible Hole Size 3/8 in
Compatible Make/Model/Year Buick LeSabre & Rainier; Cadillac Concours, CTS, DeVille, Eldorado, Escalade, Seville, SRX & STS; Chevrolet Avalanche, Impala, Lumina, Monte Carlo, SSR,Vans & Trucks; Oldsmobile Aurora & Bravada and P
OEM-GM 25724529

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.