SEMS.HX.BOLT PHOS.GM 10-1.5X40MM
502.11641
- UNSPSC 31161626
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | M10-1.50 x 40mm Hex Head Sems® Class 9.8 |
Material | Steel |
Finish | Phosphate |
Length | 40 mm |
Thread Diameter | M10 |
Pitch | 1.5 mm |
Hex Size | 15 mm |
Head Type | Hex Captive Washer |
Class | 9.8 |
Washer Diameter | 29 mm |
Review(s)
Product not yet rated.