SLF THR NUT 6.3X18MM HEX 11MM
502.12255
- UNSPSC 31161705
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Washer Type Metric Self Threading Nut |
Material | Steel |
Finish | Zinc |
Thread Diameter | 6.3 mm |
Hex Size | 11 mm |
Washer Diameter | 18 mm |
OEM-GM | 11501836 |
EAN | 4061975334701 |
Review(s)
Product not yet rated.