SPEED NUT #10 X 3/4
502.2558
- UNSPSC 31161705
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | License Plate Nut |
Material | Steel |
Finish | Zinc |
Outer Diameter | 3/4 in |
Compatible Screw Size | #10 |
Thread Diameter | #10 |
Threads Per Inch | 24 |
Hex Size | 3/8 in |
Review(s)
Product not yet rated.