TAP SCRW HWH 5/16X1 1/2HEX GM
502.10714
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Washer Head |
Material | Steel |
Finish | Phosphate |
Length | 1 in |
Thread Diameter | 5/16 in |
Threads Per Inch | 12 |
Hex Size | 1/2 in |
Head Type | Hex Washer |
Washer Diameter | 21/32 in |
OEM-GM | 9796223 |
EAN | 4065233002944 |
Review(s)
Product not yet rated.