WASHER TYPE SLF THREAD NUT 5MM
502.12253
- UNSPSC 31161705
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Washer Type Self Threading Nut |
Material | Steel |
Finish | Phosphate |
Thread Diameter | 5 mm |
Hex Size | 10 mm |
Washer Diameter | 15 mm |
OEM-CHRYSLER | 6100811 |
OEM-GM | 10062 |
OEM-GM | 11501835 |
OEM-GM | 11508900 |
OEM-GM | 11510062 |
Review(s)
Product not yet rated.