WHL MOULD SCR #8X7/16 PHIL WHD
502.15037
- UNSPSC 31161506
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Washer Head |
Material | Chrome |
Length | 7/16 in |
Thread Diameter | #8 |
Drive Type | Phillips |
Washer Diameter | 5/16 in |
OEM-GM | 588546 |
Review(s)
Product not yet rated.