CIVIC TRUSH GARNISH RET. 98+
500.20334
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trunk Garnish Retainer |
Material | Nylon |
Colour | Black |
Stem Length | 20 mm |
Head Diameter | 18 mm |
Stem Diameter | 7.5 mm |
OEM-HONDA | 90667S0D003ZC |
Review(s)
Product not yet rated.