Free Shipping: For every order of $350 or more with the promo code : FREESHIP

FEND APRON SCREW GROM #8 4.2MM

500.20954 - UNSPSC 31162401
FEND APRON SCREW GROM #8 4.2MM FEND APRON SCREW GROM #8 4.2MM
FEND APRON SCREW GROM #8 4.2MM

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Fender Apron Screw Grommet
Material Nylon
Stem Length 12 mm
Colour Black
Head Diameter 20 mm
Compatible Hole Size 9 mm
Compatible Make/Model/Year Acura TSX and Honda Civic & Odyssey 2004 - On
Compatible Screw Size #8
OEM-ACURA 90682SEA003
OEM-HONDA 90682SEA003

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.