HON #8/9.5MMW9.5MML
500.14255
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Screw Grommet |
Material | Nylon |
Colour | Black |
Length | 9.5 mm |
Width | 9.5 mm |
Compatible Hole Size | 7 x 7 mm |
Compatible Screw Size | #8 |
OEM-HONDA | 75522611000 |
OEM-MITSUBISHI | 480001 |
OEM-MITSUBISHI | MS480001 |
EAN | 4065233002678 |
Review(s)
Product not yet rated.