HON/MAZ/NISS #8 SCREW GROM
500.14695
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Screw Grommet #8 Screw Size |
Material | Nylon |
Stem Length | 17 mm |
Colour | White |
Head Diameter | 16 mm |
Compatible Hole Size | 8 x 8 mm |
Compatible Screw Size | #8 |
OEM-HONDA | 90661SC7003 |
OEM-HONDA | 90661SC70030 |
OEM-MAZDA | H00150841 |
OEM-MITSUBISHI | MS480012 |
OEM-NISSAN | 165100481 |
OEM-NISSAN | 74798S9000 |
OEM-TOYOTA | 9018906042 |
Review(s)
Product not yet rated.