Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

HON/NISS/ISU PT RET

500.14696 - UNSPSC 31163211
HON/NISS/ISU PT RET HON/NISS/ISU PT RET
HON/NISS/ISU PT RET

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Push Type Retainer
Material Nylon
Stem Length 11 mm
Colour Black
Head Diameter 15 mm
Compatible Hole Size 6 mm
OEM-GM 30012018
OEM-HONDA 90684SA5003
OEM-ISUZU 8942981190
OEM-NISSAN 1099830880

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.