HON/NISS PT 8MM HOLE
500.16782
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-Type Retainer |
Material | Nylon |
Stem Length | 14 mm |
Colour | Black |
Head Diameter | 20 mm |
Compatible Hole Size | 8 mm |
OEM-HONDA | 91545SE0003 |
OEM-HONDA | 91545SE0003W1 |
OEM-NISSAN | 6384801G00 |
Review(s)
Product not yet rated.