HON/TOY RET.CLIP BLAC
500.16779
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Retaining Clip |
Material | Nylon |
Colour | Black |
Stem Length | 15 mm |
Bottom Head Diameter/Size | 18 mm |
Stem Diameter | 11 mm |
OEM-HONDA | 74842659003 |
OEM-HONDA | 748426590030 |
OEM-TOYOTA | 9046712078 |
Review(s)
Product not yet rated.