HONDA BUMPER RET. BLK 20X18MM
500.20564
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 15 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
Units/package: 15 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front & Rear Bumper Push-Type Retainer |
Material | Nylon |
Stem Length | 18 mm |
Colour | Black |
Head Diameter | 20 mm |
Compatible Hole Size | 10 mm |
Compatible Make/Model/Year | Acura 3.5RL and Honda Accord & Odyssey 1996 - On |
OEM-ACURA | 91503SZ5003 |
OEM-HONDA | 91503SZ5003 |
EAN | 4062856609093 |
Review(s)
Product not yet rated.