HONDA COWL VENT RET BLUE 2003+UP
500.20611
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Cowl Vent Retainer |
Material | Nylon |
Colour | Blue |
Stem Length | 7 mm |
Top Head Diameter/Size | 12 mm |
Bottom Head Diameter/Size | 16 mm |
Stem Diameter | 3 mm |
Compatible Make/Model/Year | Honda Accord 2003 - On |
OEM-HONDA | 90602S7S003 |
Review(s)
Product not yet rated.