HONDA COWL VENT RET
500.17287
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Cowl Vent Panel Retainer |
Material | Nylon |
Stem Length | 11 mm |
Colour | Black |
Head Diameter | 13 mm |
Compatible Hole Size | 6 mm |
OEM-HONDA | 90687SB0003 |
OEM-HONDA | 90687SB0013 |
OEM-HONDA | 90687SB2901ZF |
EAN | 4061975336682 |
Review(s)
Product not yet rated.