HONDA DOOR PAN SCR GROM #8 (4.2MM)
500.19741
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Panel Screw Grommet |
Material | Nylon |
Stem Length | 16 mm |
Colour | Natural |
Head Diameter | 12 mm |
Compatible Hole Size | 7 x 7 mm |
Compatible Make/Model/Year | Civic & CR-V 1993 - On |
Compatible Screw Size | #8 |
OEM-HONDA | 90670SG0003 |
OEM-HONDA | 91626SH3003 |
OEM-NISSAN | 128101121 |
EAN | 4061975315731 |
Review(s)
Product not yet rated.