HONDA HOOD INS.RET 30MM X 9MM
500.15998
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hood Insulation Retainer |
Material | Nylon |
Stem Length | 9 mm |
Colour | Black |
Head Diameter | 30 mm |
Compatible Hole Size | 6 mm |
Compatible Make/Model/Year | Honda Prelude 1985 - On |
OEM-HONDA | 90700SB2003 |
Review(s)
Product not yet rated.