HONDA/MAZDA CABLE STRAP
500.14298
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Releasable Cable Strap |
Material | Nylon |
Colour | Black |
Length | 140 mm |
Compatible Hole Size | 7 mm |
Maximum Bundle Diameter | 30 mm |
OEM-HONDA | 90672SA0003 |
OEM-HONDA | 90672SA00030 |
OEM-MAZDA | 992891053 |
Review(s)
Product not yet rated.