Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

HONDA PT RET 10MM HOLE

500.17144 - UNSPSC 31163211
HONDA PT RET 10MM HOLE HONDA PT RET 10MM HOLE
HONDA PT RET 10MM HOLE

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Push-Type Retainer
Material Nylon
Stem Length 24 mm
Colour Black
Head Diameter 20 mm
Compatible Hole Size 10 mm
Compatible Make/Model/Year Bumper Fascia Accord 1990 - On
OEM-HONDA 91504SM4000

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.