HONDA PT RET FRONT FEND 8MM H
500.19118
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Fender |
Material | Nylon |
Stem Length | 10 mm |
Colour | Black |
Head Diameter | 20 mm |
OEM-HONDA | 91501S04003 |
Review(s)
2020-10-20
The clips are like OEM and work very good in its application and more.