HONDA PUSH-TYPE RET.BLK 92-96
500.19311
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Fender Skirt Push-Type Retainer |
Material | Nylon |
Stem Length | 13 mm |
Colour | Black |
Head Diameter | 15 mm |
Compatible Hole Size | 6 mm |
Compatible Make/Model/Year | Prelude 1996 - 92 |
OEM-HONDA | 90683SA5003 |
Review(s)
Product not yet rated.