HONDA PUSH TYPE RETAINER
502.20986
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Bumper Push Type Retainer With Internal Metal Insert |
Material | Nylon |
Stem Length | 13 mm |
Colour | Black |
Head Diameter | 20 mm |
Compatible Hole Size | 10 |
Compatible Make/Model/Year | Civic 2006 - On |
Review(s)
Product not yet rated.