HONDA REAR PAN ASS PT RET
500.20352
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rear Panel Assembly Push-Type Retainer |
Material | Nylon |
Stem Length | 21 mm |
Colour | Black |
Head Diameter | 16 mm |
Compatible Hole Size | 8 mm |
OEM-HONDA | 91561S84A00M1 |
Review(s)
Product not yet rated.