HONDA RET CLIP 5MM HOLE
500.14291
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Retaining Clip |
Material | Nylon |
Colour | Black |
Stem Length | 13 mm |
Head Diameter | 11 mm |
Panel Range | 5 mm |
Compatible Hole Size | 5 mm |
OEM-ACURA | 90001SG0003 |
OEM-HONDA | 66421634000 |
OEM-HONDA | 66435648000 |
OEM-HONDA | 664356480000 |
Review(s)
Product not yet rated.