HONDA ROCKER PANEL RET 20MMX20MM
500.17096
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel Moulding w/Sealer Washer |
Material | Nylon |
Colour | White |
Length | 20 mm |
Width | 20 mm |
Compatible Hole Size | 12 mm |
OEM-HONDA | 91513SM4000 |
Review(s)
Product not yet rated.