Free Shipping: For every order of $350 or more with the promo code : FREESHIP

HONDA-SPLASH SHIELD 86+

500.20259 - UNSPSC 31161506
HONDA-SPLASH SHIELD 86+ HONDA-SPLASH SHIELD 86+
HONDA-SPLASH SHIELD 86+

Delivery

No stock for delivery. -

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Phillips Truss Head Sems® Splash & Shield General Purpose
Material Steel
Stem Length 19 mm
Colour Black
Length 19 mm
Finish Black E-coat
Thread Diameter M4.8
Pitch 1.6 mm
Washer Diameter 16 mm
Head Type Truss
Drive Type Phillips
OEM-HONDA 90114SE0000
OEM-HONDA 90114-SZ3-000
EAN 4061975338235

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-10-02
good