Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

HONDA TUBULAR NUT W SEALER/SEALED END

500.20472 - UNSPSC 31161705
HONDA TUBULAR NUT W SEALER/SEALED END HONDA TUBULAR NUT W SEALER/SEALED END
HONDA TUBULAR NUT W SEALER/SEALED END
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Tubular Nut with Sealer & Sealed End For 3mm Stud
Material Nylon
Colour White
Head Diameter 8.5 mm
Compatible Hole Size 6 mm
OEM-HONDA 91512SR3004

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.