HONDA WEATHERSTRIP RETAINER 5MMX15MM HEAD SZ
502.19171
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Weatherstrip Retainer |
Material | Nylon |
Colour | Green |
Stem Length | 10 mm |
Bottom Head Diameter/Size | 5 x 15 mm |
Stem Diameter | 5 mm |
Compatible Make/Model/Year | Honda Odyssey 1995 - On |
Review(s)
Product not yet rated.