MAZDA GROMMET NUT #10 WHITE
500.14313
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Clip |
Material | Nylon |
Colour | Natural |
Length | 17 mm |
Width | 17 mm |
Compatible Hole Size | 8 x 8.5 mm |
Compatible Screw Size | #10 |
OEM-HONDA | 90662671003 |
OEM-HONDA | 90662SB2003 |
OEM-MAZDA | 999100503 |
OEM-NISSAN | 62698V7000 |
OEM-NISSAN | 68425H5000 |
Review(s)
Product not yet rated.