PUSH-TYPE RET.ACCORD 90+
500.17143
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-Type Retainer |
Material | Nylon |
Colour | Black |
Stem Length | 27 mm |
Head Diameter | 20 mm |
Stem Diameter | 20 mm |
Compatible Hole Size | 10 mm |
Compatible Make/Model/Year | Bumper Fascia, Accord 1990 - On |
OEM-HONDA | 91502SM4000 |
OEM-HYUNDAI | 8659035000 |
Review(s)
Product not yet rated.