RETAINER CLIP HONDA 13MM HD DIA. 16MM LENGTH
500.14289
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Retainer |
Material | Nylon |
Colour | Black |
Stem Length | 16 mm |
Bottom Head Diameter/Size | 13 mm |
Stem Diameter | 5 mm |
OEM-HONDA | 90666SA0003 |
OEM-HONDA | 90666SA00030 |
OEM-HONDA | 90666SA0003A3 |
OEM-HONDA | 90666SA0003A9 |
OEM-HONDA | 90666SA0003ZD |
Review(s)
Product not yet rated.