TRIM PANEL RETAINER HONDA 90+
500.18294
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Retainer-Seat Panel |
Material | Nylon |
Stem Length | 14 mm |
Colour | White |
Large Head Diameter | 18 mm |
Bottom Head Diameter/Size | 13 mm |
Compatible Hole Size | 9 mm |
OEM-HONDA | 91566SP0003 |
Review(s)
Product not yet rated.