TRIM PANEL RETAINER HONDA/NISSAN
500.16775
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Stem Length | 15 mm |
Colour | Black |
Head Diameter | 20 mm |
Compatible Hole Size | 5 mm |
OEM-HONDA | 90667SA7003 |
OEM-HONDA | 90667SA70030 |
OEM-HONDA | 90667SA7003ZB |
OEM-NISSAN | 8942798070 |
EAN | 4061975316516 |
Review(s)
Product not yet rated.