WEATHERSTRIP RETAINR WHITE HON
500.14328
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Weatherstrip Retainer |
Material | Nylon |
Stem Length | 10 mm |
Colour | White |
Length | 16 mm |
Width | 7 mm |
Compatible Hole Size | 5 mm |
OEM-HONDA | 90664671003 |
OEM-HONDA | 91530SE0003 |
Review(s)
Product not yet rated.