HYUND/KIA FEDNR/ROCKER NYL NUT
500.21066
- UNSPSC 31161733
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fender & Rocker Moulding Nylon Nut with Sealer |
Material | Nylon |
Colour | White |
Compatible Screw Size | M4.2 |
Head Size | 17 x 17 mm |
Stem Length | 14 mm |
Compatible Make/Model/Year | Hyundai Accent & Sonata 1999 - On, Kia 2001 - On |
Review(s)
Product not yet rated.