HYUNDAI BODY SIDE MOULD CLIP 14MM #8 SCREW WHITE
500.20566
- UNSPSC 31162305
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Body Side Moulding Clip with Sealer |
Material | Nylon |
Colour | White |
Compatible Screw Size | M4.2 |
Head Size | 14 x 14 mm |
Stem Length | 10 mm |
Compatible Make/Model/Year | Elantra & Sonata 2002 - On |
OEM-HYUNDAI | 877563D000 |
Review(s)
Product not yet rated.