HYUNDAI RCKR PNL CLIP 10MM
500.20568
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel Clip with Sealer |
Material | Nylon |
Colour | Yellow |
Stem Length | 10 mm |
Bottom Head Diameter/Size | 14 x 18 mm |
Top Head Diameter/Size | 16 X 20 mm |
Compatible Make/Model/Year | Elantra & Sonata 2002 - On |
OEM-HYUNDAI | 877583D000 |
Review(s)
Product not yet rated.